Beli wheel hand truck di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. TRUSCO Hand Truck
    Mulai

    Rp169.900

  2. HAMMER CASTER Caster Polyurethane Swivel (Kastor PU)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp99.900

    HAMMER CASTER Caster Polyurethane Swivel (Kastor PU)
    Deskripsi:
    Caster Polyurethane Swivel / Roda Hidup dengan spesifikasi ukuran diameter roda 2-8 Inchi adalah roda kastor dari brand Hammer Caster untuk kebutuhan industri dan bisnis anda.
    atribut:
    • Neck Type: rotate
  3. XANDER Wheel Nylon (Roda Nilon)
    24%
    Rating:
    100% of 100
    (2)
    Mulai

    Rp14.900

  4. monotaro Load Wheel for Hand Pallet (Roda Hand Pallet)
    Mulai

    Rp1.399.900

    monotaro Load Wheel for Hand Pallet (Roda Hand Pallet)
    Deskripsi:
    Hand pallet truck It is a load wheel exclusive for HP-2000. With a check valve to prevent overloading, we protect workers and hand pallets. In order to prevent oil leakage, an integrated hydraulic pump is used. Because the road wheel and steering wheel made of urethane are used, it is excellent in oil resistance, abrasion resistance, load resistance, and the pollution on the floor surface is also small. Hand pallet truck HP-2000 exclusive road wheel
    atribut:
    • Width (mm): 70
    • Suitable For: Hand pallet truck HP-2000
    • Diameter (φmm): 73
    • Bearing inner diameter (Φmm): 20
  5. HAMMER CASTER Caster Press Rubber 400S Series (Kastor Karet)
    64%
    Mulai

    Rp129.900

    HAMMER CASTER Caster Press Rubber 400S Series (Kastor Karet)
    atribut:
    • Finishing Material: Metal Fitting: Steel, Metal Fitting Surface Treatment: Unichrome Plated Finish (Trivalent Chromium Finish for Wheel Diameter 75mm), Wheel: Steel Wheel, Rubber
  6. monotaro Trolley Folding Resin Cart (Compact) (Troli Lipat)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp939.900

    monotaro Trolley Folding Resin Cart (Compact) (Troli Lipat)
    Deskripsi:
    Dapat dilipat, sehingga tidak memenuhi tempat ketika disimpan. Saat dilipat ukurannya menjadi 14 cm, sehingga dapat disimpan di tempat yang berukuran 15 cm. Pelat atas memiliki 4 anti slip, jadi barang di troli dapat tetap stabil ketika troli bergerak. Selain itu, ada 3 pegangan yang memudahkan untuk menenteng troli. Roda belakangnya merupakan roda fixed berukuran 75Φ dan roda depannya merupaka roda putar berukuran 75Φ. Digunakan untuk membawa barang.
    atribut:
    • Caster: Rigid x 2 (Rear Wheel) / Swivel x 2 (Front Wheel)
    • Folded Dimensions (mm): 385x730x145
    • Handle Height (mm): 820
    • Material: (Main Body) PP, (Wheel) Rubber, (Handle) Iron
    • Pallet Dimensions (Width) (mm): 385
    • Cargo Bed Dimensions (Depth) (mm): 595
    • Castle Diameter (Ø mm): 75
    • Maximum Loading Capacity (kg): 100 Kg (Uniform Load)
  7. HAMMER CASTER Caster Polyurethane Rigid (Kastor PU)
    23%
    Mulai

    Rp72.900

    HAMMER CASTER Caster Polyurethane Rigid (Kastor PU)
    Deskripsi:
    Caster Polyurethane Rigid / Roda Mati dengan spesifikasi ukuran diameter roda 2-8 Inchi adalah roda kastor dari brand Hammer Caster untuk kebutuhan industri dan bisnis anda.
    atribut:
    • Neck Type: off
  8. GAST Air Motor 6AM Series Model
    Mulai

    Rp20.999.900

    GAST Air Motor 6AM Series Model
    Deskripsi:
    The compact and portable 6AM series offers air motor operating speed and power output that can be adjusted to meet the precise needs of your application. Their air throttling and pressure control is not only cost effective over electric motor controls, but they also can be stalled or overloaded for long periods without damaging the motor. In addition, these Gast air motors are cool running and have no electrical spark, which makes them ideal for use in hazardous locations.
    atribut:
    • Type Item: Air Motor
    • Maximum Air Consumption (cfm): 128
    • Maximum Power (Hp): 4
    • Maximum Pressure (bar): 7
    • Maximum Speed (rpm): 3000
    • Maximum Torque (inch-lb): 115
    • Output Shaft Type: Keyed
    • Regulatory Approval: CE, ATEX
    • Rotation: Reversible
    • Stainless Steel: No
    • Starting Torque (inch-lbs): 61 at 80psi
    • Torque Maximum Speed (inch-lbs): 84
  9. TORA Roda Gerobak Sorong
    Mulai

    Rp189.900

    TORA Roda Gerobak Sorong
    atribut:
    • Size: 3.25/3.00-8(13x3)
    • Maximum Capacity (kg): 13
  10. Yuei Caster Caster Press Rubber J Series (Kastor Karet)
    Mulai

    Rp189.900

    Yuei Caster Caster Press Rubber J Series (Kastor Karet)
    Deskripsi:
    -Standard large caster, mostly used for transporting heavy weight object._x000D_-Mitigate impact during traveling. _x000D_-Plate Type_x000D_-With bearing_x000D_-Flexible Type (with stopper)
    atribut:
    • Metal Fitting Materials: Steel
    • Metal Fitting Surface Treatment: Trivalent Unichrome Plated
  11. NTN Deep Groove Ball Bearing 6000 Series (Laher)
    24%
    Rating:
    100% of 100
    (1)
    Mulai

    Rp22.900

  12. RHJ-TW Wheel Polyurethane 03 PUR (Roda PU)
    Rating:
    100% of 100
    (3)
    Mulai

    Rp42.900

    RHJ-TW Wheel Polyurethane 03 PUR (Roda PU)
    atribut:
    • Spacing Hole (mm): 9
    • Hole Size (mm) X x Y: 80x45; 70x45
  13. XANDER Wheel PU Double Ball Bearing (Roda PU)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp36.900

Daftar Harga wheel hand truck Terbaru October 2026
TRUSCO Hand TruckRp169.900
ROHA Wheel Rubber Single for Trolley (Roda Karet Troli)Rp53.900
ROHA Industrial Rubber Single WheelRp13.900
XANDER Wheel Only PU for Hand Pallet (Roda PU)Rp129.900
HAMMER CASTER Caster Polyurethane Swivel (Kastor PU)Rp99.900
NTN Deep Groove Ball Bearing 6000 Series LLU - Double Contact Rubber Seal Type (Laher)Rp65.900
XANDER Wheel Nylon (Roda Nilon)Rp14.900
monotaro Load Wheel for Hand Pallet (Roda Hand Pallet)Rp1.399.900
HAMMER CASTER Caster Press Rubber 400S Series (Kastor Karet)Rp129.900
monotaro Trolley Folding Resin Cart (Compact) (Troli Lipat)Rp939.900

Data diperbarui pada 09/10/2026 (Harga belum termasuk PPN)